Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Temperature switch
MOELLER STOP GUARD RING M22-XGPV
MOELLER STOP GUARD RING M22-XGPV
Temperature switch Moeller (Eaton)
References
moeller (eaton):
231273
rubix:
129A7817
Product details
Technical specifications
Product details : MOELLER STOP GUARD RING M22-XGPV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.62
excl. VAT
/
Each
£
19.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER RED PUSH BUTTON ZB4BW343
SCHNEIDER 230 V LED PILOT LIGH ZB4BVM5
SCHNEIDER ELECTRIC XB5AD33 SELECTOR SWITCH (H)42 MM X (W)30 MM X (D)70
SCHNEIDER 40MM E-STOP SWITCH XB4BS8442
SIEMENS 3RH21311AP00 CONTRACTOR RELAY 3NO+1NC AC 230V 50/60 HZ
MOELLER 216559 M22-LED-G LED ELEMENT SCREW TERMINALS
SCHNEIDER ZB4BZ102 CONTACT BLOCK, 1NC, SCREW
SIEMENS 3RH2911-2FA22 AUXILIARY SWITCH 2NO+2NC
SIEMENS 7.5KW/400VDC24V 3RT2025-1BB40
SCHNEIDER EMPTY CONTROL STATIO XALK01
MOELLER M22DGX1 GREEN PUSH BUTTON FLUSH
SCHNEIDER XALK178F HARMONY XALK E-STOP RED 40MM MUSHROOM HEAD
AVENTICS GREEN PUSH BUTTON R412012737
MOELLER ENCLOSURE MOUNTING M22-IY1
SCHNEIDER RED LED BODY ZB4BVB4