References
Omron:MY4N-D2 24DC(S)
Rubix:399A3883
EAN:4536854363696
Product details : OMRON MY4N-D2 24DC (S) RELAY PLUG-IN 24VDC 5A 14 PIN 4PDT LED INDICATO
Relay, plug-in, 14-pin, 4PDT, 5A, mech & LED indicators, coil suppressor, label facility, 24 VDC
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| 28 mm |
Show UNSPSC/ECL@SS
£ 18.75 excl. VAT
/ Each
£ 22.50 incl. VAT
- Usually arrives within 14 working days

