SPARTEX LOK011-L SAFETY LOCKOUT PADLOCK - BLACK (EACH)
Lockout padlock for locking system Spartex
See technical informationSee documentsReferences
Spartex:LOK011-L
Rubix:251A4847
Documents
Product details : SPARTEX LOK011-L SAFETY LOCKOUT PADLOCK - BLACK (EACH)
Ribbed nylon body for easy gripping and handling
6 Pin precision machined cylinder for extra security
Resistant to extreme chemicals and corrosion
key retaining feature
Etched numbers/serials/initials
6 Pin precision machined cylinder for extra security
Resistant to extreme chemicals and corrosion
key retaining feature
Etched numbers/serials/initials
Strengths
A compact high security padlock individually keyed to differ with a 6 pin lock mechanism which will not release the key until the shackle is closed. Available in 6 colour options for easy identification with photoluminescent label.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 11.45 excl. VAT
/ Each
£ 13.74 incl. VAT
- In stock: Next day delivery