SPARTEX LOK013 MULTI-PURPOSE CABLE LOCKOUT WITH 2.5M COATED


Lock out jaw,tag,cable Spartex

References
spartex:LOK013
rubix:251A4888
brand logo
brand logo

Product details : SPARTEX LOK013 MULTI-PURPOSE CABLE LOCKOUT WITH 2.5M COATED


Ideal when there is a need to lockout multiple energy sources
2.5m Steel Core
Ergonomically designed to fit the hand, making placement and use fast and simple

Strengths

Cable Lockouts are ideal when there is a need to Lockout multiple energy sources with one device or when the design or placement of the energy source prevents other types of lockout being used. This cable lockout has been ergonomically designed to fit the hand, making placement and use fast and simple. Route the cable where necessary to lockout the device then feed the cable down the centre of the open lockout. When the cable is tight and the source is locked out, squeeze the handle closed and apply padlock.

Technical specifications


Attributes
No attributes to display for this product
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
  • In stock: Next day delivery