ABUS LOCK OFF HASP 702 RED


Lockout hasp steel H702

References
abus:H702
rubix:2520641
manufacturer :35768
ean:4003318357688
brand logo
brand logo
Technical specifications
MaterialVinyl-coated steel
Diameter9 mm

Product details : ABUS LOCK OFF HASP 702 RED


Ideal for lockout applications where more than one safety padlock has to be attached. Lockout hasp steel, holds op to 6 padlocks. Vinyl coated high tensile steel. Accepts padlocks with max. 9mm shackle diameters.

Jaw: 6mm diameter, 38mm inside diameter.
Dimensions: 128x60x10mm

Technical specifications


Attributes
MaterialVinyl-coated steel
Diameter9 mm
Show UNSPSC/ECL@SS
£ 11.29 excl. VAT
/ Each
£ 13.55 incl. VAT
  • Sold out