SPARTEX LOK069 ECONOMY LOCKOUT HASP - 38MM RED


Lock out jaw,tag,cable Spartex

References
spartex:LOK069
rubix:251A4933
brand logo
brand logo
Technical specifications
Diameter9 mm
Length125 mm
Width39 mm

Product details : SPARTEX LOK069 ECONOMY LOCKOUT HASP - 38MM RED


Hardened powder coated steel body
Single locking system
6mm Shackle diameter

Strengths

When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detached. Manufactured from hardened powder coated Steel, our standard lockout hasp utilises a simple scissor action to lockout an isolation point. The 25mm version has a double locking arrangement whilst the 38mm is a single locking system.

Technical specifications


Attributes
Diameter9 mm
Length125 mm
Width39 mm
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
  • Usually arrives within 14 working days