SPARTEX LOK127 NON-CONDUCTIVE LOCKOUT HASP- 6 HOLES


Lock out jaw,tag,cable Spartex

References
spartex:LOK127
rubix:251A4951
brand logo
brand logo
Technical specifications
Diameter6 mm
Length175 mm
Width44 mm

Product details : SPARTEX LOK127 NON-CONDUCTIVE LOCKOUT HASP- 6 HOLES


Non-conductive reinforced Nylon hasp which opens using a pull and spring method.
Opens using a pull & spring method
Lockout using up to 6 padlocks with shackle thickness of 6mm

Strengths

When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detached. Non-conductive reinforced Nylon hasp which opens using a pull and spring method. With a shackle thickness of 6mm , the hasp can be locked out by up to 6 padlocks.

Technical specifications


Attributes
Diameter6 mm
Length175 mm
Width44 mm
Show UNSPSC/ECL@SS
£ 5.62 excl. VAT
/ Each
£ 6.74 incl. VAT
  • Usually arrives within 14 working days