Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG60B NEXT TEST TAG (20 INSERTS) BLU/WHT PK20
SPARTEX TG60B NEXT TEST TAG (20 INSERTS) BLU/WHT PK20
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG60B
rubix:
257A2151
Product details
Technical specifications
Product details : SPARTEX TG60B NEXT TEST TAG (20 INSERTS) BLU/WHT PK20
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.83
excl. VAT
/
Each
£
15.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 51511 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TG0750 FLANGE TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX 51351 GOOD TO GO SAFETY OVERHEAD CRANE CHECK BOOK - 25 INSPEC
SPARTEX TGF0250G ASSET TAG 245MM X 60MM 1MM GREEN PK50
SPARTEX LOK030 PLUG/PNEUMATIC LOCKOUT LARGE
SPARTEX TG60RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TGFM0650G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TG12KIT TOWER TAG 360MM X 110MM 6MM VARIOUS PK4
SPARTEX TG61R SAFE WORKING TAG (20 INSERTS) RED/WHT PK20
SPARTEX 51335 GOOD TO GO SAFETY INFORMATION STATION WITH 5 DISPENSERS
SPARTEX LOK251 ADVANCED ELECTRICAL LOCKOUT KIT RED
SPARTEX 51508 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGF0450G ASSETTAG FLEX - SWL GREEN 245MM X 60MM 1MM PK50
SPARTEX TGF0650R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX 51343 GOOD TO GO SAFETY EXCAVATOR WEEKLY KIT (1 TAG, 100 SEAL