Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF0250G ASSET TAG 245MM X 60MM 1MM GREEN PK50
SPARTEX TGF0250G ASSET TAG 245MM X 60MM 1MM GREEN PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF0250G
rubix:
257A2012
Product details
Technical specifications
Product details : SPARTEX TGF0250G ASSET TAG 245MM X 60MM 1MM GREEN PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX 51343 GOOD TO GO SAFETY EXCAVATOR WEEKLY KIT (1 TAG, 100 SEAL
SPARTEX 51505 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TG0950 RACKING TAG INSERTS - 180MM X 75MM 25MM VARIOUS PK50
SPARTEX 51504 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TG62YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX TGF0350W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX TGF0650Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX TGF0450O ASSETTAG FLEX - SWL ORANGE 245MM X 60MM 1MM PK50
SPARTEX TGFM0350B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TGFM0650W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TGFM0350W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TG62Y PAT TEST TAG (20 INSERTS) YEL/WHT PK20
SPARTEX TG0450 LADDER TAG 181MM X 50MM 25MM VARIOUS PK50
SPARTEX TGFM-W50 ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX 51338 GOOD TO GO PALLET TRUCK SAFETY DAILY KIT