Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF0450G ASSETTAG FLEX - SWL GREEN 245MM X 60MM 1MM PK50
SPARTEX TGF0450G ASSETTAG FLEX - SWL GREEN 245MM X 60MM 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF0450G
rubix:
257A2028
Product details
Technical specifications
Product details : SPARTEX TGF0450G ASSETTAG FLEX - SWL GREEN 245MM X 60MM 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX TG1010 LOLER TAG INSERTS 181MM X 50MM 5MM VARIOUS PK10
ABUS-V500 SET CABLE LOCKOUT FOR V500 VALVE LOCKOUT
SPARTEX 51333 GOOD TO GO BLANK SAFETY WEEKLY KIT5: MISCELLANEOUS
SPARTEX TGFM0550Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX 51505 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 51347 GOOD TO GO SAFETY TRACTOR DAILY KIT (2 TAGS, 300 SEALS,
SPARTEX TG60Y NEXT TEST TAG (20 INSERTS) YEL/WHT PK20
SPARTEX TG63BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX TG61B SAFE WORKING TAG (20 INSERTS) BLU/WHT PK20
SPARTEX TGF0150Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX TGF0550R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TGF0250R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX 51313 GOOD TO GO SAFETY FORKLIFT DAILY KIT 5: MISCELLANEOUS
SPARTEX TGPEN01 SAFETY TAG ULTRA FINE PERMANENT PEN BLACK
SPARTEX 51504 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.