• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Glues(607)
  • Adhesive tapes and protective films(1,264)
  • Fasteners(14,503)
  • Clamps & Knobs(324)
  • Site security(937)
See Fasteners, Adhesives & Tapes
  • Door, gate(14)
  • Letterbox, key box and ventilation(20)
  • Padlocks, bolts, locks(829)
  • Access control and security(68)
  • Layout(6)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG61YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61

SPARTEX TG61YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61

Consignment equipment - Accessory / Spare part Spartex

See technical information
References
Spartex:TG61YK
Rubix:257A2116
brand logo
brand logo

Product details : SPARTEX TG61YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 37.75 excl. VAT
/ Each
£ 45.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX TGFM0550P ASSET TAG 60MM X 1MM PINK PK50SPARTEX TGFM0450L ASSETTAG FLEX MEDIUM - SWL LILAC 60MM X 1MM PK50SPARTEX TG61GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61SPARTEX 51327 GOOD TO GO SAFETY HARNESS DAILY KIT 5: MISCELLANEOUSSPARTEX TG0210 FORKLIFT TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10SPARTEX TGF0650B ASSET TAG 245MM X 60MM 1MM BLUE PK50SPARTEX 51338 GOOD TO GO PALLET TRUCK SAFETY DAILY KITMARTINDALE LAB1 PASS LABELS 500 PACKSPARTEX TGF0350B ASSET TAG 245MM X 60MM 1MM BLUE PK50SPARTEX TG0610 ISOLATION TAG 180MM X 75MM 5MM VARIOUS PK10ABUS-V500 SET CABLE LOCKOUT FOR V500 VALVE LOCKOUTSPARTEX 51344 GOOD TO GO SAFETY EXCAVATOR DAILY KIT (2 TAGS, 300 SEALSPARTEX LOK057 LOCKOUT SATCHEL REDSPARTEX TGFM0450P ASSETTAG FLEX MEDIUM - SWL PINK 60MM X 1MM PK50ABUS-T100 LOTO-TAG SMALL GB 100PC DISPENSER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap