Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM0450L ASSETTAG FLEX MEDIUM - SWL LILAC 60MM X 1MM PK50
SPARTEX TGFM0450L ASSETTAG FLEX MEDIUM - SWL LILAC 60MM X 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM0450L
rubix:
257A2087
Product details
Technical specifications
Product details : SPARTEX TGFM0450L ASSETTAG FLEX MEDIUM - SWL LILAC 60MM X 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.02
excl. VAT
/
Each
£
52.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX TGFM0350B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX LOK251 ADVANCED ELECTRICAL LOCKOUT KIT RED
SPARTEX 51506 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 53425 DO NOT CLOSE VALVE DOUBLE SIDED SAFETY TAGS (PK OF 10)
SPARTEX TG01BOX SCAFFOLD KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX LOK017 16 STATION LOCKOUT BOARD ONLY
SPARTEX 14091 A4 WALLFIX LITERATURE HOLDER
SPARTEX TGF0250G ASSET TAG 245MM X 60MM 1MM GREEN PK50
SPARTEX TG60RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TGFM0350O ASSET TAG 60MM X 1MM ORANGE PK50
SPARTEX 51331 GOOD TO GO PODIUM STEPS SAFETY WEEKLY KIT
SPARTEX 53434 DO NOT USE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TGF-G50 ASSETTAG FLEX - GREEN BLANK 245MM X 60MM 1MM PK50
SPARTEX TGF0150R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TGFM0650L ASSET TAG 60MM X 1MM LILAC PK50