Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF0650B ASSET TAG 245MM X 60MM 1MM BLUE PK50
SPARTEX TGF0650B ASSET TAG 245MM X 60MM 1MM BLUE PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF0650B
rubix:
257A2043
Product details
Technical specifications
Product details : SPARTEX TGF0650B ASSET TAG 245MM X 60MM 1MM BLUE PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX 54539 SAFETY TAG THIS CYLINDER IS FULL PK 10 5 MISCELLANEOUS
SPARTEX HE85L SHADOW BOARD HOOK PK5
SPARTEX 51372 GOOD TO GO SAFETY TELEHANDLER DAILY KIT (2 TAGS, 300 SE
SPARTEX TGFM0150G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX 51506 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 55152 PLAIN ID SELF-TIE TIE TAGS PK OF 14 BLUE 210X50
SPARTEX TG61R SAFE WORKING TAG (20 INSERTS) RED/WHT PK20
SPARTEX TG64YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX TG62B PAT TEST TAG (20 INSERTS) BLU/WHT PK20
SPARTEX TG03K CHEMICAL KIT 180MM X 75MM 25MM VARIOUS PK21
SPARTEX 14091 A4 WALLFIX LITERATURE HOLDER
SPARTEX TGF0150Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX TGFM0550P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX 51509 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 51302 GOOD TO GO SAFETY FORKLIFT CHECK BOOK 5: MISCELLANEOUS