Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG64R HARNESS MINI TAG (20 INSERTS) RED/WHT PK20
SPARTEX TG64R HARNESS MINI TAG (20 INSERTS) RED/WHT PK20
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG64R
rubix:
257A2169
Product details
Technical specifications
Product details : SPARTEX TG64R HARNESS MINI TAG (20 INSERTS) RED/WHT PK20
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.83
excl. VAT
/
Each
£
15.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 51342 GOOD TO GO SAFETY EXCAVATOR CHECK BOOK - 25 INSPECTIONS
SPARTEX 51313 GOOD TO GO SAFETY FORKLIFT DAILY KIT 5: MISCELLANEOUS
SPARTEX 51327 GOOD TO GO SAFETY HARNESS DAILY KIT 5: MISCELLANEOUS
SPARTEX TGF0650O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
SPARTEX 51312 GOOD TO GO SAFETY RACKING WEEKLY KIT 5: MISCELLANEOUS
SPARTEX TGFM0550B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX 55939 6S RED TAGS 80X150MM C/W CABLE TIES (PACK OF 10)
SPARTEX TGFM0550R ASSET TAG 60MM X 1MM RED PK50
SPARTEX TG0350 CHEMICAL TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX TG1210 TOWER TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TG04KIT LADDER TAG 360MM X 110MM 6MM VARIOUS PK4
SPARTEX TGFM0250P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX TGF0550Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX LOK188 110V PLUG LOCKOUT RED
SPARTEX 51322 GOOD TO GO SAFETY MEWP CHECK BOOK5: MISCELLANEOUS