SPARTEX TG0350 CHEMICAL TAG 180MM X 75MM 25MM VARIOUS PK50

Consignment equipment - Accessory / Spare part Spartex

See technical information
References
Spartex:TG0350
Rubix:257A1985
brand logo
Technical specifications
Typespartex tg0350 chemical tag 180mm x 75mm 25mm various pk50

Product details : SPARTEX TG0350 CHEMICAL TAG 180MM X 75MM 25MM VARIOUS PK50


Technical specifications


Attributes
Typespartex tg0350 chemical tag 180mm x 75mm 25mm various pk50
Show UNSPSC/ECL@SS
£ 74.34 excl. VAT
/ Each
£ 89.21 incl. VAT
  • Usually arrives within 14 working days