SPARTEX TGFM0250P ASSET TAG 60MM X 1MM PINK PK50

Asset tag

See technical information
References
Spartex:TGFM0250P
Rubix:257A2073
brand logo
Technical specifications
Typespartex tgfm0250p asset tag 60mm x 1mm pink pk50

Product details : SPARTEX TGFM0250P ASSET TAG 60MM X 1MM PINK PK50


Technical specifications


Attributes
Typespartex tgfm0250p asset tag 60mm x 1mm pink pk50
Show UNSPSC/ECL@SS
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type

Select variants (8)