Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM0350B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TGFM0350B ASSET TAG 60MM X 1MM BLUE PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM0350B
rubix:
257A2077
Product details
Technical specifications
Product details : SPARTEX TGFM0350B ASSET TAG 60MM X 1MM BLUE PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.02
excl. VAT
/
Each
£
52.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX TGFM0350Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX TG62YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX 51321 GOOD TO GO SAFETY FIXED SCAFFOLD DAILY KIT
SPARTEX TGF0150W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX TGFM0650W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX 51315 GOOD TO GO SAFETY LADDERS DAILY KIT 5: MISCELLANEOUS
SPARTEX TG08BOX SCAFFOLD KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX 56687 NEAR MISS STATION WITH SUGGESTION BOX - 600X450 10 FOAM
SPARTEX 55152 PLAIN ID SELF-TIE TIE TAGS PK OF 14 BLUE 210X50
SPARTEX TG60Y NEXT TEST TAG (20 INSERTS) YEL/WHT PK20
SPARTEX TG02BOX FORKLIFT KIT 340MM X 95MM 85MM VARIOUS PK21
SPARTEX TG01BOX SCAFFOLD KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX TGFM0150G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TGFM-O50 ASSET TAG 60MM X 1MM ORANGE PK50
SPARTEX TG60YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61