Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF0450O ASSETTAG FLEX - SWL ORANGE 245MM X 60MM 1MM PK50
SPARTEX TGF0450O ASSETTAG FLEX - SWL ORANGE 245MM X 60MM 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF0450O
rubix:
257A2030
Product details
Technical specifications
Product details : SPARTEX TGF0450O ASSETTAG FLEX - SWL ORANGE 245MM X 60MM 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX 54538 SAFETY TAG THIS CYLINDER IS EMPTY PK 10
SPARTEX 51324 GOOD TO GO SAFETY MEWP DAILY KIT5: MISCELLANEOUS
SPARTEX 51338 GOOD TO GO PALLET TRUCK SAFETY DAILY KIT
SPARTEX TGF-W50 ASSETTAG FLEX - WHITE BLANK 245MM X 60MM 1MM PK50
SPARTEX TG60G NEXT TEST TAG (20 INSERTS) GRN/WHT PK20
SPARTEX TG62GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61
SPARTEX TG08K SCAFFOLD PROHIBITION KIT 180MM X 75MM 25MM VARIOUS
SPARTEX LOK250 SMALL LOCKOUT KIT VARIOUS
SPARTEX TGF0150W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX TGFM0150W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TGF0550B ASSET TAG 245MM X 60MM 1MM BLUE PK50
SPARTEX TGF0150R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX 51314 GOOD TO GO SAFETY SCAFFOLD TOWER DAILY KIT
SPARTEX TG60Y NEXT TEST TAG (20 INSERTS) YEL/WHT PK20
SPARTEX 51507 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.