Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF-G50 ASSETTAG FLEX - GREEN BLANK 245MM X 60MM 1MM PK50
SPARTEX TGF-G50 ASSETTAG FLEX - GREEN BLANK 245MM X 60MM 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF-G50
rubix:
257A2054
Product details
Technical specifications
Product details : SPARTEX TGF-G50 ASSETTAG FLEX - GREEN BLANK 245MM X 60MM 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.68
excl. VAT
/
Each
£
60.82
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SPARTEX TGFM0550B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TG12KIT TOWER TAG 360MM X 110MM 6MM VARIOUS PK4
SPARTEX 51331 GOOD TO GO PODIUM STEPS SAFETY WEEKLY KIT
SPARTEX TGF0350R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX 54538 SAFETY TAG THIS CYLINDER IS EMPTY PK 10
SPARTEX 53424 DO NOT TOUCH DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TG61G SAFE WORKING TAG (20 INSERTS) GRN/WHT PK20
SPARTEX TGFM-B50 ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TGF0150O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
SPARTEX TGFM0450W ASSETTAG FLEX MEDIUM - SWL WHITE 60MM X 1MM PK50
SPARTEX LOK251 ADVANCED ELECTRICAL LOCKOUT KIT RED
SPARTEX TG62G PAT TEST TAG (20 INSERTS) GRN/WHT PK20
SPARTEX 51309 GOOD TO GO SAFETY FORKLIFT WEEKLY KIT 5: MISCELLANEOUS
SPARTEX TGFM0150R ASSET TAG 60MM X 1MM RED PK50
SPARTEX 51348 GOOD TO GO SAFETY MAN BASKET CHECK BOOK-25 INSPECTIONS