Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG61G SAFE WORKING TAG (20 INSERTS) GRN/WHT PK20
SPARTEX TG61G SAFE WORKING TAG (20 INSERTS) GRN/WHT PK20
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG61G
rubix:
257A2156
Product details
Technical specifications
Product details : SPARTEX TG61G SAFE WORKING TAG (20 INSERTS) GRN/WHT PK20
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.83
excl. VAT
/
Each
£
15.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX TG62RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX 51312 GOOD TO GO SAFETY RACKING WEEKLY KIT 5: MISCELLANEOUS
SPARTEX LOK189 LOCKOUT SHELL CASE/POUCH ONLY
SPARTEX 55161 100MM METAL BALL CHAIN WITH CONNECTOR (PACK OF 50)
SPARTEX TGF0350R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TGRK5 ASSET TAG 213MM X 80MM 30MM RED/WHITE PK5
SPARTEX TG05BOX INSPECTION KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX TG0750 FLANGE TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX TGF-G50 ASSETTAG FLEX - GREEN BLANK 245MM X 60MM 1MM PK50
SPARTEX 51337 GOOD TO GO PALLET TRUCK SAFETY WEEKLY KIT
SPARTEX 51343 GOOD TO GO SAFETY EXCAVATOR WEEKLY KIT (1 TAG, 100 SEAL
SPARTEX 51335 GOOD TO GO SAFETY INFORMATION STATION WITH 5 DISPENSERS
SPARTEX TG0550 INSPECTION TAG 181MM X 50MM 25MM VARIOUS PK50
SPARTEX TGCT5 CLAW TAG HOLDER
SPARTEX TGFM0550W ASSET TAG 60MM X 1MM WHITE PK50