Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM0150B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TGFM0150B ASSET TAG 60MM X 1MM BLUE PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM0150B
rubix:
257A2061
Product details
Technical specifications
Product details : SPARTEX TGFM0150B ASSET TAG 60MM X 1MM BLUE PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.02
excl. VAT
/
Each
£
52.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX 51502 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 51331 GOOD TO GO PODIUM STEPS SAFETY WEEKLY KIT
SPARTEX TG11BOX MEWP KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX TG60RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX 53434 DO NOT USE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX 51324 GOOD TO GO SAFETY MEWP DAILY KIT5: MISCELLANEOUS
SPARTEX LOK030 PLUG/PNEUMATIC LOCKOUT LARGE
SPARTEX LOK123 3 PIN PLUG LOCKOUT RED
SPARTEX 55155 PLAIN ID WIDE FLAG TAGS PK OF 20 WHITE 100X65 100X65MM
SPARTEX 55158 PLAIN ID WIDE FLAG TAGS PK OF 20 GREEN 100X65 100X65MM
SPARTEX 51349 GOOD TO GO SAFETY MAN BASKET WEEKLY KIT (1 TAG, 100 SEA
SPARTEX TGF-R50 ASSETTAG FLEX - RED BLANK 245MM X 60MM 1MM PK50
SPARTEX TGFM0450W ASSETTAG FLEX MEDIUM - SWL WHITE 60MM X 1MM PK50
SPARTEX 51505 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TG0410 LADDER SAFETY TAG INSERTS 181MM X 50MM 5MM VARIOUS PK10