Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF-R50 ASSETTAG FLEX - RED BLANK 245MM X 60MM 1MM PK50
SPARTEX TGF-R50 ASSETTAG FLEX - RED BLANK 245MM X 60MM 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF-R50
rubix:
257A2058
Product details
Technical specifications
Product details : SPARTEX TGF-R50 ASSETTAG FLEX - RED BLANK 245MM X 60MM 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.68
excl. VAT
/
Each
£
60.82
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX TGFM0450Y ASSETTAG FLEX MEDIUM - SWL YELLOW 60MM X 1MM PK50
MARTINDALE LAB1 PASS LABELS 500 PACK
SPARTEX TG01KIT SCAFFOLD TAG 360MM X 110MM 6MM VARIOUS PK4
SPARTEX TG13KIT TAGGING SYSTEM SAFETY KIT 360MM X 110MM 6MM VARIOUS
SPARTEX 53425 DO NOT CLOSE VALVE DOUBLE SIDED SAFETY TAGS (PK OF 10)
SPARTEX 55071 LOCKOUT TAG - DANGER EQUIPMENT LOCKED OUT DO NOT OPERAT
SPARTEX 55156 PLAIN ID WIDE FLAG TAGS PK OF 20 RED 100X65 100X65MM
SPARTEX TG62RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TG05BOX INSPECTION KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX TGFM0450L ASSETTAG FLEX MEDIUM - SWL LILAC 60MM X 1MM PK50
SPARTEX TGFM-L50 ASSET TAG 60MM X 1MM LILAC PK50
SPARTEX TGF0150R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX 53428 DO NOT START OFF DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TG61R SAFE WORKING TAG (20 INSERTS) RED/WHT PK20
SPARTEX TG11BOX MEWP KIT 340MM X 95MM 85MM VARIOUS PK32