Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM0250W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TGFM0250W ASSET TAG 60MM X 1MM WHITE PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM0250W
rubix:
257A2075
Product details
Technical specifications
Product details : SPARTEX TGFM0250W ASSET TAG 60MM X 1MM WHITE PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.02
excl. VAT
/
Each
£
52.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX TG1050 LOLER TAG INSERTS 181MM X 50MM 25MM VARIOUS PK50
SPARTEX 51372 GOOD TO GO SAFETY TELEHANDLER DAILY KIT (2 TAGS, 300 SE
SPARTEX TG0110 SCAFFOLD TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TGF0350Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
ABUS-V500 SET CABLE LOCKOUT FOR V500 VALVE LOCKOUT
SPARTEX TGFM-L50 ASSET TAG 60MM X 1MM LILAC PK50
SPARTEX TG60R NEXT TEST TAG (20 INSERTS) RED/WHT PK20
SPARTEX 55153 PLAIN ID SELF-TIE TIE TAGS PK OF 14 GREEN 210X50
SPARTEX 51501 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 51331 GOOD TO GO PODIUM STEPS SAFETY WEEKLY KIT
SPARTEX 51340 GOOD TO GO TRAILER SAFETY WEEKLY KIT 5: MISCELLANEOUS
SPARTEX 51302 GOOD TO GO SAFETY FORKLIFT CHECK BOOK 5: MISCELLANEOUS
SPARTEX TGPEN02 SAFETY TAG PEN - ULTRA FINE BLACK 14.2MM X 0.9MM PK10
SPARTEX TG10BOX LOLER KIT 340MM X 95MM 85MM VARIOUS PK31
SPARTEX TG0950 RACKING TAG INSERTS - 180MM X 75MM 25MM VARIOUS PK50