Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGPEN02 SAFETY TAG PEN - ULTRA FINE BLACK 14.2MM X 0.9MM PK10
SPARTEX TGPEN02 SAFETY TAG PEN - ULTRA FINE BLACK 14.2MM X 0.9MM PK10
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGPEN02
rubix:
257A2140
Product details
Technical specifications
Product details : SPARTEX TGPEN02 SAFETY TAG PEN - ULTRA FINE BLACK 14.2MM X 0.9MM PK10
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.47
excl. VAT
/
Each
£
30.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 55161 100MM METAL BALL CHAIN WITH CONNECTOR (PACK OF 50)
SPARTEX 51302 GOOD TO GO SAFETY FORKLIFT CHECK BOOK 5: MISCELLANEOUS
SPARTEX LOK251 ADVANCED ELECTRICAL LOCKOUT KIT RED
SPARTEX TG13KIT TAGGING SYSTEM SAFETY KIT 360MM X 110MM 6MM VARIOUS
SPARTEX 51342 GOOD TO GO SAFETY EXCAVATOR CHECK BOOK - 25 INSPECTIONS
SPARTEX TG62GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61
SPARTEX TG61BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX 55153 PLAIN ID SELF-TIE TIE TAGS PK OF 14 GREEN 210X50
SPARTEX 53445 SCAFFOLD TIE DO NOT REMOVE DOUBLE SIDED SAFETY TAGS (PA
SPARTEX TG08BOX SCAFFOLD KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX 51322 GOOD TO GO SAFETY MEWP CHECK BOOK5: MISCELLANEOUS
SPARTEX TG0510 INSPECTION TAG 181MM X 50MM 5MM VARIOUS PK10
SPARTEX TGF0250W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX TG60YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX TGFM0550O ASSET TAG 60MM X 1MM ORANGE PK50