Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG60R NEXT TEST TAG (20 INSERTS) RED/WHT PK20
SPARTEX TG60R NEXT TEST TAG (20 INSERTS) RED/WHT PK20
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG60R
rubix:
257A2153
Product details
Technical specifications
Product details : SPARTEX TG60R NEXT TEST TAG (20 INSERTS) RED/WHT PK20
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.83
excl. VAT
/
Each
£
15.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX TGF0250O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
SPARTEX TG08K SCAFFOLD PROHIBITION KIT 180MM X 75MM 25MM VARIOUS
SPARTEX TGFM0150B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TG61YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX 51355 GOOD TO GO SAFETY LOADER CRANE WEEKLY KIT (1 TAG, 100 S
SPARTEX 51354 GOOD TO GO SAFETY LOADER CRANE CHECK BOOK - 25 INSPECTI
SPARTEX TGOT5 ASSETTAG HOLDER 210MM X 55MM 30MM RED/WHITE PK10
SPARTEX 55154 PLAIN ID SELF-TIE TIE TAGS (PACK OF 14) YELLOW 210X50 (
SPARTEX TGFM0450P ASSETTAG FLEX MEDIUM - SWL PINK 60MM X 1MM PK50
SPARTEX 51331 GOOD TO GO PODIUM STEPS SAFETY WEEKLY KIT
SPARTEX 51341 GOOD TO GO TRAILER SAFETY DAILY KIT 5: MISCELLANEOUS
SPARTEX 51504 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGMX5 ASSETTAG MAX HOLDER 213MM X 80MM 30MM RED/WHITE PK5
SPARTEX TG0110 SCAFFOLD TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TGF0250B ASSET TAG 245MM X 60MM 1MM BLUE PK50