Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM0450B ASSETTAG FLEX MEDIUM - SWL BLUE 60MM X 1MM PK50
SPARTEX TGFM0450B ASSETTAG FLEX MEDIUM - SWL BLUE 60MM X 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM0450B
rubix:
257A2085
Product details
Technical specifications
Product details : SPARTEX TGFM0450B ASSETTAG FLEX MEDIUM - SWL BLUE 60MM X 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.02
excl. VAT
/
Each
£
52.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX TGCT5 CLAW TAG HOLDER
ABUS 500966 LOTO KIT BAG SMALL
SPARTEX 51511 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 55155 PLAIN ID WIDE FLAG TAGS PK OF 20 WHITE 100X65 100X65MM
SPARTEX 51506 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGF0250O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
SPARTEX TGF0450Y ASSETTAG FLEX - SWL YELLOW 245MM X 60MM 1MM PK50
SPARTEX TGFM-P50 ASSET TAG 60MM X 1MM PINK PK50
SPARTEX 51342 GOOD TO GO SAFETY EXCAVATOR CHECK BOOK - 25 INSPECTIONS
SPARTEX 51334 GOOD TO GO BLANK SAFETY DAILY KIT5: MISCELLANEOUS
SPARTEX TG63Y VIBRATION MINI TAG (20 INSERTS) YEL/WHT PK20
SPARTEX TG63YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX 51501 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGF0150W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX 53435 DO NOT MOVE DOUBLE SIDED SAFETY TAGS (PACK OF 10)