Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM-P50 ASSET TAG 60MM X 1MM PINK PK50
SPARTEX TGFM-P50 ASSET TAG 60MM X 1MM PINK PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM-P50
rubix:
257A2134
Product details
Technical specifications
Product details : SPARTEX TGFM-P50 ASSET TAG 60MM X 1MM PINK PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.34
excl. VAT
/
Each
£
44.81
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX TGF0150W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX TG04BOX LADDER KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX 51304 GOOD TO GO SAFETY LADDERS CHECK BOOK 5: MISCELLANEOUS
SPARTEX LOK190 220V / 500V PLUG LOCKOUT RED
SPARTEX 51340 GOOD TO GO TRAILER SAFETY WEEKLY KIT 5: MISCELLANEOUS
SPARTEX 51321 GOOD TO GO SAFETY FIXED SCAFFOLD DAILY KIT
SPARTEX 53426 DO NOT OPEN DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SECURIKEY KEY EK0SGTH5 BOX GLASS PACK OF 5
SPARTEX TG64RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TG61Y SAFE WORKING TAG (20 INSERTS) YEL/WHT PK20
SPARTEX TG61G SAFE WORKING TAG (20 INSERTS) GRN/WHT PK20
SPARTEX TGFM-O50 ASSET TAG 60MM X 1MM ORANGE PK50
SPARTEX TGFM0250Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX TGFM-Y50 ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX TGFM0650O ASSET TAG 60MM X 1MM ORANGE PK50