Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGCT5 CLAW TAG HOLDER
SPARTEX TGCT5 CLAW TAG HOLDER
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGCT5
rubix:
257A2187
Product details
Technical specifications
Product details : SPARTEX TGCT5 CLAW TAG HOLDER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.37
excl. VAT
/
Each
£
35.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 51331 GOOD TO GO PODIUM STEPS SAFETY WEEKLY KIT
SPARTEX 51309 GOOD TO GO SAFETY FORKLIFT WEEKLY KIT 5: MISCELLANEOUS
SPARTEX TG64RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TGF0550W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX 51342 GOOD TO GO SAFETY EXCAVATOR CHECK BOOK - 25 INSPECTIONS
SPARTEX TG0750 FLANGE TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX 53428 DO NOT START OFF DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TG0150 SCAFFOLD TAG INSERTS 180MM X 75MM 25MM VARIOUS PK50
SPARTEX 58109 WEATHER RESISTANT DOCUMENT HOLDER (A4) 5 MISCELLANEOUS
SPARTEX 55159 PLAIN ID WIDE FLAG TAGS PK OF 20 YELLOW 100X65
SPARTEX 55150 PLAIN ID SELF-TIE TIE TAGS PK OF 14 WHITE 210X50
SPARTEX TG64R HARNESS MINI TAG (20 INSERTS) RED/WHT PK20
SPARTEX TG12BOX TOWER KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX TGFM0550W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX 51302 GOOD TO GO SAFETY FORKLIFT CHECK BOOK 5: MISCELLANEOUS