SPARTEX TGFM0450G ASSETTAG FLEX MEDIUM - SWL GREEN 60MM X 1MM PK50

Consignment equipment - Accessory / Spare part Spartex

See technical information
References
Spartex:TGFM0450G
Rubix:257A2086
brand logo
Technical specifications
Typespartex tgfm0450g assettag flex medium - swl green 60mm x 1mm pk50

Product details : SPARTEX TGFM0450G ASSETTAG FLEX MEDIUM - SWL GREEN 60MM X 1MM PK50


Technical specifications


Attributes
Typespartex tgfm0450g assettag flex medium - swl green 60mm x 1mm pk50
Show UNSPSC/ECL@SS
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type

Select variants (8)