Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG62GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61
SPARTEX TG62GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG62GK
rubix:
257A2118
Product details
Technical specifications
Product details : SPARTEX TG62GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.75
excl. VAT
/
Each
£
45.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX TGF-G50 ASSETTAG FLEX - GREEN BLANK 245MM X 60MM 1MM PK50
SPARTEX TGF0450B ASSETTAG FLEX - SWL BLUE 245MM X 60MM 1MM PK50
SPARTEX TGFM0650W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TG04BOX LADDER KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX TG64K MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) VARIOUS PK61
SPARTEX TG63R VIBRATION MINI TAG (20 INSERTS) RED/WHT PK20
SPARTEX 51350 GOOD TO GO SAFETY MAN BASKET DAILY KIT (2 TAGS, 300 SEA
SPARTEX 51501 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGFM0150B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX 51321 GOOD TO GO SAFETY FIXED SCAFFOLD DAILY KIT
SPARTEX TGFM0350R ASSET TAG 60MM X 1MM RED PK50
SPARTEX 51343 GOOD TO GO SAFETY EXCAVATOR WEEKLY KIT (1 TAG, 100 SEAL
SPARTEX 51338 GOOD TO GO PALLET TRUCK SAFETY DAILY KIT
SPARTEX TGFM-B50 ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TGRK5 ASSET TAG 213MM X 80MM 30MM RED/WHITE PK5