Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM0450Y ASSETTAG FLEX MEDIUM - SWL YELLOW 60MM X 1MM PK50
SPARTEX TGFM0450Y ASSETTAG FLEX MEDIUM - SWL YELLOW 60MM X 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM0450Y
rubix:
257A2092
Product details
Technical specifications
Product details : SPARTEX TGFM0450Y ASSETTAG FLEX MEDIUM - SWL YELLOW 60MM X 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.02
excl. VAT
/
Each
£
52.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX TGF0150P ASSET TAG 245MM X 60MM 1MM PINK PK50
SPARTEX TGFM0550W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TGFM0350R ASSET TAG 60MM X 1MM RED PK50
SPARTEX TG60BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX 51339 GOOD TO GO TRAILER SAFETY CHECK BOOK 5: MISCELLANEOUS
SPARTEX 51331 GOOD TO GO PODIUM STEPS SAFETY WEEKLY KIT
SPARTEX 51321 GOOD TO GO SAFETY FIXED SCAFFOLD DAILY KIT
SPARTEX TGFM0650W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TGRK5 ASSET TAG 213MM X 80MM 30MM RED/WHITE PK5
SPARTEX 51355 GOOD TO GO SAFETY LOADER CRANE WEEKLY KIT (1 TAG, 100 S
SPARTEX 4707 CAUTION LOCKOUT A-BOARD
SPARTEX TG62BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX TG64B HARNESS MINI TAG (20 INSERTS) BLU/WHT PK20
SPARTEX 53434 DO NOT USE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX 51354 GOOD TO GO SAFETY LOADER CRANE CHECK BOOK - 25 INSPECTI