Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG64B HARNESS MINI TAG (20 INSERTS) BLU/WHT PK20
SPARTEX TG64B HARNESS MINI TAG (20 INSERTS) BLU/WHT PK20
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG64B
rubix:
257A2167
Product details
Technical specifications
Product details : SPARTEX TG64B HARNESS MINI TAG (20 INSERTS) BLU/WHT PK20
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.83
excl. VAT
/
Each
£
15.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 51510 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 51509 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TG0450 LADDER TAG 181MM X 50MM 25MM VARIOUS PK50
ABUS-H701 1 INDUSTRIAL SAFETY STEEL LOCKOUT HASP RED
SPARTEX 51328 GOOD TO GO FLEET VEHICLE SAFETY WEEKLY KIT
SPARTEX 55158 PLAIN ID WIDE FLAG TAGS PK OF 20 GREEN 100X65 100X65MM
SPARTEX TG64Y HARNESS MINI TAG (20 INSERTS) YEL/WHT PK20
SPARTEX TGFM0450W ASSETTAG FLEX MEDIUM - SWL WHITE 60MM X 1MM PK50
SPARTEX 53427 DO NOT CLOSE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TGFM-R50 ASSET TAG 60MM X 1MM RED PK50
SPARTEX TG04BOX LADDER KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX TG63RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TG63R VIBRATION MINI TAG (20 INSERTS) RED/WHT PK20
SPARTEX TGFM0450Y ASSETTAG FLEX MEDIUM - SWL YELLOW 60MM X 1MM PK50
SPARTEX TGPEN01 SAFETY TAG ULTRA FINE PERMANENT PEN BLACK