Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF-O50 ASSETTAG FLEX - ORANGE BLANK 245MM X 60MM 1MM PK50
SPARTEX TGF-O50 ASSETTAG FLEX - ORANGE BLANK 245MM X 60MM 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF-O50
rubix:
257A2056
Product details
Technical specifications
Product details : SPARTEX TGF-O50 ASSETTAG FLEX - ORANGE BLANK 245MM X 60MM 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.68
excl. VAT
/
Each
£
60.82
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 58109 WEATHER RESISTANT DOCUMENT HOLDER (A4) 5 MISCELLANEOUS
SPARTEX 51341 GOOD TO GO TRAILER SAFETY DAILY KIT 5: MISCELLANEOUS
SPARTEX 56687 NEAR MISS STATION WITH SUGGESTION BOX - 600X450 10 FOAM
SPARTEX LOK123 3 PIN PLUG LOCKOUT RED
SPARTEX 55159 PLAIN ID WIDE FLAG TAGS PK OF 20 YELLOW 100X65
SPARTEX TG06K ISOLATION TAG 180MM X 75MM 25MM VARIOUS PK51
SPARTEX 51328 GOOD TO GO FLEET VEHICLE SAFETY WEEKLY KIT
MARTINDALE LAB1 PASS LABELS 500 PACK
SPARTEX 51372 GOOD TO GO SAFETY TELEHANDLER DAILY KIT (2 TAGS, 300 SE
SPARTEX TGF0150O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
SPARTEX TGFM0550Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX 4707 CAUTION LOCKOUT A-BOARD
SPARTEX TG0710 FLANGE TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TG64RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TG64Y HARNESS MINI TAG (20 INSERTS) YEL/WHT PK20