Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG64RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TG64RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG64RK
rubix:
257A2128
Product details
Technical specifications
Product details : SPARTEX TG64RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.75
excl. VAT
/
Each
£
45.30
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
SPARTEX 54539 SAFETY TAG THIS CYLINDER IS FULL PK 10 5 MISCELLANEOUS
SPARTEX TGF0650G ASSET TAG 245MM X 60MM 1MM GREEN PK50
SPARTEX TGFM0550L ASSET TAG 60MM X 1MM LILAC PK50
SPARTEX TGFM-P50 ASSET TAG 60MM X 1MM PINK PK50
ABUS-V500 SET CABLE LOCKOUT FOR V500 VALVE LOCKOUT
SPARTEX 51350 GOOD TO GO SAFETY MAN BASKET DAILY KIT (2 TAGS, 300 SEA
SPARTEX TG12KIT TOWER TAG 360MM X 110MM 6MM VARIOUS PK4
SPARTEX TGFM0250R ASSET TAG 60MM X 1MM RED PK50
SPARTEX 53429 DO NOT OPEN VALVE DOUBLE SIDED SAFETY TAGS (PK OF 10)
SPARTEX TG0750 FLANGE TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX 51347 GOOD TO GO SAFETY TRACTOR DAILY KIT (2 TAGS, 300 SEALS,
SPARTEX TG61RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TGFM0550G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TGF0150R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TGF-B50 ASSETTAG FLEX - BLUE BLANK 245MM X 60MM 1MM PK50