Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX 14091 A4 WALLFIX LITERATURE HOLDER
SPARTEX 14091 A4 WALLFIX LITERATURE HOLDER
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
14091
rubix:
257A2180
Product details
Technical specifications
Product details : SPARTEX 14091 A4 WALLFIX LITERATURE HOLDER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.44
excl. VAT
/
Each
£
12.53
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 51372 GOOD TO GO SAFETY TELEHANDLER DAILY KIT (2 TAGS, 300 SE
SPARTEX TGF0550W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX TGFM0450O ASSETTAG FLEX MEDIUM - SWL ORANGE 60MM X 1MM PK50
SPARTEX LOK188 110V PLUG LOCKOUT RED
SPARTEX LOK250 SMALL LOCKOUT KIT VARIOUS
SPARTEX LOK189 LOCKOUT SHELL CASE/POUCH ONLY
SPARTEX TG1210 TOWER TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX 53422 DO NOT OPERATE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX 55159 PLAIN ID WIDE FLAG TAGS PK OF 20 YELLOW 100X65
SPARTEX TG62R PAT TEST TAG (20 INSERTS) RED/WHT PK20
SPARTEX 55160 25 NICKEL PLATED STEEL SPLIT RING FOR ENGRAVED KEY FOBS
SPARTEX 51356 GOOD TO GO SAFETY LOADER CRANE DAILY KIT (2 TAGS, 300 S
SPARTEX TG04BOX LADDER KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX TGFM0350W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TGFM0650W ASSET TAG 60MM X 1MM WHITE PK50