SPARTEX TG0650 ISOLATION TAG 180MM X 75MM 25MM VARIOUS PK50

Consignment equipment - Accessory / Spare part Spartex

See technical information
References
Spartex:TG0650
Rubix:257A1981
brand logo
Technical specifications
Typespartex tg0650 isolation tag 180mm x 75mm 25mm various pk50

Product details : SPARTEX TG0650 ISOLATION TAG 180MM X 75MM 25MM VARIOUS PK50


Technical specifications


Attributes
Typespartex tg0650 isolation tag 180mm x 75mm 25mm various pk50
Show UNSPSC/ECL@SS
£ 79.72 excl. VAT
/ Each
£ 95.66 incl. VAT
  • Usually arrives within 14 working days