Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM0350G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TGFM0350G ASSET TAG 60MM X 1MM GREEN PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM0350G
rubix:
257A2078
Product details
Technical specifications
Product details : SPARTEX TGFM0350G ASSET TAG 60MM X 1MM GREEN PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.02
excl. VAT
/
Each
£
52.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX TG0910 RACKING TAG INSERTS - 180MM X 75MM 5MM VARIOUS PK10
SPARTEX LOK016 7 STATION LOCKOUT BOARD ONLY
SPARTEX 53435 DO NOT MOVE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TGF0350O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
ABUS-T150 LOTO-TAG LARGE GB 100PC DISPENSER
SPARTEX 51304 GOOD TO GO SAFETY LADDERS CHECK BOOK 5: MISCELLANEOUS
SPARTEX TGFM0650W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX 51500 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 55154 PLAIN ID SELF-TIE TIE TAGS (PACK OF 14) YELLOW 210X50 (
SPARTEX 51328 GOOD TO GO FLEET VEHICLE SAFETY WEEKLY KIT
SPARTEX 51336 GOOD TO GO PALLET TRUCK SAFETY CHECK BOOK
SPARTEX TGMT5 ASSETTAG MINI HOLDER 82MM X 36MM 30MM RED/WHITE PK5
SPARTEX TG0950 RACKING TAG INSERTS - 180MM X 75MM 25MM VARIOUS PK50
SPARTEX TG0850 SCAFFOLD TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX TGMX5 ASSETTAG MAX HOLDER 213MM X 80MM 30MM RED/WHITE PK5