SPARTEX TG1010 LOLER TAG INSERTS 181MM X 50MM 5MM VARIOUS PK10

Loler tag inserts

See technical information
References
Spartex:TG1010
Rubix:257A2173
brand logo
Technical specifications
Typespartex tg1010 loler tag inserts 181mm x 50mm 5mm various pk10

Product details : SPARTEX TG1010 LOLER TAG INSERTS 181MM X 50MM 5MM VARIOUS PK10


Technical specifications


Attributes
Typespartex tg1010 loler tag inserts 181mm x 50mm 5mm various pk10
Show UNSPSC/ECL@SS
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
  • Usually arrives within 14 working days