Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
MEGADYNE 140 XL 025
MEGADYNE 140 XL 025
Metric drive belt Megadyne
References
megadyne:
140XL025
rubix:
240A1607
manufacturer :
020420020173
Technical specifications
Profile
xl
Primitive length
14
mm
Belt width
6.35
mm
See all Specifications
Product details
Technical specifications
Product details : MEGADYNE 140 XL 025
Technical specifications
Attributes
Profile
xl
Primitive length
14
mm
Belt width
6.35
mm
Pitch
5.08
mm
Number of teeth
70
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.42
excl. VAT
/
Each
£
2.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 600 20
GATES PU TIMING BELT PU T10 630 75
GATES PU AT10 1210 10 TIMING BELT
OPTIBELT 25 AT5 / 225 AP 1990606
GATES PU TIMING BELT PU AT10 1050 20
OPTIBELT 50 T10 / 1600 1748337
GATES PU TIMING BELT PU T10 900 50
GATES PU TIMING BELT PU T2.5-540-20
GATES PU TIMING BELT PU T5 455 10
GATES PU TIMING BELT PU T5 525 20
GATES 7762-29309 PU T5 300 50
GATES PU TIMING BELT PU T5 280 50
OPTIBELT 6 T5 / 260 AP 1951924
GATES PU TIMING BELT PU AT5 780 20
GATES PU TIMING BELT PU T10 1400 50