VULCANPRO WSPT1154 WET SPEC PALLET TRUCK 1150 X 540


Manual pallet truck Vulcan Pro

References
vulcan pro:WSPT1154
rubix:386A6650
manufacturer :WSPT1154
brand logo
brand logo

Product details : VULCANPRO WSPT1154 WET SPEC PALLET TRUCK 1150 X 540


Dimensions are Fork Length x Width over Forks
2500kg Load Capacity
Fork Width: 160mm
Raised height of forks: 200mm
Lowered height of forks: 85mm
Mobile on 200mm nylon castors steering wheels & 85mm nylon front rollers
2 Year Guarantee

Strengths

Suitable for all conditions

Applications

Stores and transports good in wet conditions

Technical specifications


Attributes
No attributes to display for this product
£ 738.78 excl. VAT
/ Each
£ 886.54 incl. VAT
  • Usually arrives within 14 working days