ECLIPSE MAGNETICS POT MAGNET NO 833


Pot magnets

References
eclipse magnetics:833
rubix:011777
brand logo
brand logo
Technical specifications
MaterialAlnico
Diameter27 mm

Product details : ECLIPSE MAGNETICS POT MAGNET NO 833


A range of shallow, limpet type, gripping magnets using ferritemagnet material set in mild steel shells. Magnetic field depths are in-between those of cast alloy pot magnets and magnets. Ideal for use as ""bases"" to machine tool accessories and industrial light fittings, where temperatures do not exceed a maximum of 80° C. A deep cylindrical permanent magnet assembled concentrically in a steel pot. These magnets are primarily for gripping applications and can be used to construct positioning jigs and soldering fixtures.

Technical specifications


Attributes
MaterialAlnico
Diameter27 mm
Show UNSPSC/ECL@SS
£ 12.85 excl. VAT
/ Each
£ 15.42 incl. VAT
  • In stock: Next day delivery