ECLIPSE MAGNETICS NO EM823-R BUTTON MAGNET


Button magnets

References
eclipse magnetics:E823
rubix:011781
brand logo
brand logo
Technical specifications
MaterialAlnico
Diameter25.4 mm

Product details : ECLIPSE MAGNETICS NO EM823-R BUTTON MAGNET


A range of shallow, limpet type, gripping magnets using ferrite magnet material set in mild steel shells. Magnetic field depths are in-between those of cast alloy pot magnets and magnets. Ideal for use as ""bases"" to machine tool accessories and industrial light fittings, where temperatures do not exceed a maximum of 80° C. A cylindrical magnet of the ""horseshoe"" type. Both poles are at one end of the cylinder, separated by a slot. These magnets are primarily for attracting applications. Supplied with keepers. Maximum operating temperature 550°C.

Technical specifications


Attributes
MaterialAlnico
Diameter25.4 mm
Show UNSPSC/ECL@SS
£ 12.06 excl. VAT
/ Each
£ 14.47 incl. VAT
  • In stock: Next day delivery