Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Door, gate
Strap hinges and gate hinges
Hinge and Strap for Door
ROEBUCK CONT. HINGE E/B 32MM X 1.8M PACK OF 10
ROEBUCK CONT. HINGE E/B 32MM X 1.8M PACK OF 10
Hinge and Strap for Door Rubix-UK
References
rubix-uk:
101-0032EB
rubix:
8879567
Product details
Technical specifications
Product details : ROEBUCK CONT. HINGE E/B 32MM X 1.8M PACK OF 10
Continuous hinge - Electro brassed finish
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.99
excl. VAT
/
Each
£
129.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOSS 18409 PLUG FLANGELESS 6.0 0 4.0MM WITH RIBS PACK OF 6000 (M8-302)
ROEBUCK 121APP0230BK 230MM 121 T HINGE BLACK 1 PR 1 PR
ROEBUCK A2SKTBUTM04016 SOCKET BUTTON HEAD M4 X 16 A2 PACK OF 100
1838 304SS BUTT HINGE 4 INCH 1 PAIR
ROEBUCK 1838PP0075SS 1838 304SS BUTT HINGE 3 INCH
PLUGGED FLANGELESS RIBBED 8-6MM PK6000 (M8-319)
910 HEAVY T HINGE GALVE 12 INCH 1 PAIR
100MM STEEL BUTT HINGE PK 1 PR
1840 L/PIN BUTT HINGE 3 INCH 1 PAIR
ROEBUCK 246-PP0000BK CHEST HANDLE EXB 4 INCH
ROEBUCK 121APP0150BK T HINGE EXB 150MM 1 PAIR 1 PR
ROEBUCK 910-PP0450ZP 450MM HVY T HINGE GALV 1 PR 1 PR
ROEBUCK 121-PP0375BK 375MM 121 T HINGE BLACK 1 PR
ROEBUCK 2814PP0150BK 150MM CABIN HOOK BLACK EPOXY FINISH
ROEBUCK 121APP0300BK 300MM 121 T HINGE BLACK 1 PR