• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Door, gate(32)
  • Letterbox, key box and ventilation(16)
  • Padlocks, bolts, locks(800)
  • Access control and security(70)
  • Layout(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Door, gate
Strap hinges and gate hinges
Hinge and Strap for Door
1838 304SS BUTT HINGE 4 INCH 1 PAIR

1838 304SS BUTT HINGE 4 INCH 1 PAIR


Hinge and Strap for Door Rubix-UK

References
rubix-uk:1838PP0100SS
rubix:8879702
brand logo
brand logo

Product details
Technical specifications

Product details : 1838 304SS BUTT HINGE 4 INCH 1 PAIR


Technical specifications


Attributes
No attributes to display for this product
£ 25.27 excl. VAT
/ Each
£ 30.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 2814PP0200BK 200MM CABIN HOOK BLACK EPOXY FINISHROEBUCK 246-PP0000BK CHEST HANDLE EXB 4 INCHROEBUCK A2SKTBUTM04016 SOCKET BUTTON HEAD M4 X 16 A2 PACK OF 100ROEBUCK 910-PP0450ZP 450MM HVY T HINGE GALV 1 PR 1 PR100MM STEEL BUTT HINGE PK 1 PRROEBUCK 2814PP0150BK 150MM CABIN HOOK BLACK EPOXY FINISHPLUGGED FLANGELESS RIBBED 8-6MM PK6000 (M8-319)ROEBUCK 910-PP0230ZP 910 HEAVY T HINGE GALVE 9 1 PAIR 1 PR910 HEAVY T HINGE GALVE 12 INCH 1 PAIRMOSS 18409 PLUG FLANGELESS 6.0 0 4.0MM WITH RIBS PACK OF 6000 (M8-302)ROEBUCK HS617-PP0075BK HASP STAPLE BLACK EPOXY FINISH 3 INCHROEBUCK CONT. HINGE E/B 32MM X 1.8M PACK OF 10ROEBUCK 121APP0150BK T HINGE EXB 150MM 1 PAIR 1 PR1840 L/PIN BUTT HINGE 3 INCH 1 PAIRROEBUCK 121-PP0375BK 375MM 121 T HINGE BLACK 1 PR

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories