Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Door, gate
Strap hinges and gate hinges
Hinge and Strap for Door
MOSS 18409 PLUG FLANGELESS 6.0 0 4.0MM WITH RIBS PACK OF 6000 (M8-302)
MOSS 18409 PLUG FLANGELESS 6.0 0 4.0MM WITH RIBS PACK OF 6000 (M8-302)
Hinge and Strap for Door Moss
References
moss:
18409
rubix:
4508423
Product details
Technical specifications
Product details : MOSS 18409 PLUG FLANGELESS 6.0 0 4.0MM WITH RIBS PACK OF 6000 (M8-302)
MOSS PLUG FLANGELESS 6.0 0 4.0MM WITH RIBS PACK OF 6000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
284.94
excl. VAT
/
Each
£
341.93
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK 910-PP0450ZP 450MM HVY T HINGE GALV 1 PR 1 PR
100MM STEEL BUTT HINGE PK 1 PR
ROEBUCK 246-PP0000BK CHEST HANDLE EXB 4 INCH
ROEBUCK HS617-PP0075BK HASP STAPLE BLACK EPOXY FINISH 3 INCH
ROEBUCK 121APP0230BK 230MM 121 T HINGE BLACK 1 PR 1 PR
1838 304SS BUTT HINGE 4 INCH 1 PAIR
ROEBUCK 910-PP0230ZP 910 HEAVY T HINGE GALVE 9 1 PAIR 1 PR
ROEBUCK 121-PP0375BK 375MM 121 T HINGE BLACK 1 PR
ROEBUCK 121APP0300BK 300MM 121 T HINGE BLACK 1 PR
ROEBUCK CONT. HINGE E/B 32MM X 1.8M PACK OF 10
ROEBUCK 121APP0150BK T HINGE EXB 150MM 1 PAIR 1 PR
PLUGGED FLANGELESS RIBBED 8-6MM PK6000 (M8-319)
910 HEAVY T HINGE GALVE 12 INCH 1 PAIR
ROEBUCK 1838PP0075SS 1838 304SS BUTT HINGE 3 INCH
ROEBUCK 2814PP0200BK 200MM CABIN HOOK BLACK EPOXY FINISH