• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Pneumatics(90,877)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,297)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,240)
  • Compressed air preparation(4,636)
  • Pneumatic accessories(15,007)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
BURKERT 331 3 WAY 230V AC 00179227

BURKERT 331 3 WAY 230V AC 00179227

Directional pneumatic control valve Bürkert

See technical information
References
Bürkert:00179227
Rubix:162A2556
brand logo
brand logo

Product details : BURKERT 331 3 WAY 230V AC 00179227


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 161.29 excl. VAT
/ Each
£ 193.55 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 1491915 SOLENOID VALVESMC SY115-4YO-Q SOLENOID VALVESMC VQZ3421B-5YO1-02F-Q 5 PORT SOLENOID VALVEAVENTICS SOLENOID VALVE 5772085302SMC VXE2360-03F-5D1 2 PORT SOLENOID VALVESMC SZ3000-74-2A-L8 ONE TOUCH FITTINGSMC V124A-5LOU 3 PORT SOLENOID VALVESMC VXD235FAAXB 2 PORT SOLENOID VALVESMC VQZ2420-5LO1-C6F-Q 5 PORT SOLENOID VALVEFESTO 8035214 SOLENOID VALVESMC VX232LZ3VAXB DIRECT OPERATED 2 PORT SOLENOID VALVEFESTO 534531 SOLENOID VALVESMC VQZ1251-5MO1-Q 5 PORT SOLENOID VALVEFESTO 535955 SOLENOID VALVE MFH-5/2-D-2-C-EXSMC SY9440-5YO-Q 5 PORT SOLENOID VALVE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap