• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,193)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Hydraulics drive(267)
  • Oil conditioning(198)
  • Hydraulics process control(906)
  • Hydraulic joining technique(4,819)
  • Accumulation(3)
See Hydraulics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Hydraulic threaded fitting
PARKER EMA-3/-M10X1-ED EMA3/10X1EDCF

PARKER EMA-3/-M10X1-ED EMA3/10X1EDCF


Hydraulic threaded fitting HANDELSWARE

References
handelsware:EMA3/10X1EDCF
rubix:152A7879
brand logo
brand logo

Product details
Technical specifications

Product details : PARKER EMA-3/-M10X1-ED EMA3/10X1EDCF


Technical specifications


Attributes
No attributes to display for this product
Ā£ 25.29 excl. VAT
/ Each
Ā£ 30.35 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PARKER PARKRIMP-FITTING 16A48-12-12LEGRIS 2294 12 27 COUPLER ADAPTOR 3/4IN BSPPLEGRIS SS COMPRESSN FITTING 1806 12 00PARKER G12L71 12MM UNION STRAIGHTLEGRIS BRS COMPRESN FITTING 0101-12-21LEGRIS BRS COMPRESN FITTING 0116 14 00LEGRIS BRS COMPRESN FITTING 0116 06 00LEGRIS 0114 08 10 FEM STUD FITTING 8MM X 1/8IN BSPPSMC Y410-F04-D T-INTERFACEPARKER GE08LR71 MALE STUD CONNECTORLEGRIS 2297 12 19 QUICK COUPLER FOR 19MM TUBESMC Y310-F03-D T-SPACER COMBI UNITLEGRIS 01060800 8MM STRAIGHT COUPLERLEGRIS 2272 18 34 CHECK UNIT 18MM X 1IN BSP NO VALVELEGRIS BRS COMPRESN FITTING 0108 06 10

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories