Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
KIDDE KF30R FIREX MAINS HEAT ALARM WITH R/C BACK-UP (DIA)127 MM
KIDDE KF30R FIREX MAINS HEAT ALARM WITH R/C BACK-UP (DIA)127 MM
Alarm system Kidde
References
kidde:
KF30R
rubix:
234A7641
manufacturer :
KF30R
Technical sheet / Technical file
Product details
Technical specifications
Product details : KIDDE KF30R FIREX MAINS HEAT ALARM WITH R/C BACK-UP (DIA)127 MM
Firex Mains Heat Alarm With R/C Back-UP (Dia)127 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.99
excl. VAT
/
Each
£
89.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CHALLENGER SECURITY PRODUCTS AC02 FLUSH 5 TERMINAL CONTACT (H)36 MM X
FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
FIRESAFE FIRE SAFETY EQUIPMENT FCP5 MANUAL CALL POINT SURFACE RED - 47
FIRESAFE FIRE SAFETY EQUIPMENT FS2HF75 GENERATION 2 75 DEG FI
CHALLENGER SECURITY PRODUCTS SLPW1B SLIMLINE 180 DEGREE WALL MOUNT SEN
CHALLENGER SECURITY PRODUCTS AB51WB ODYSSEY 3E DUMMY WHITE/BLUE
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
ESP - ELITE SECURITY PRODUCTS DR916-24 24VDC CONVENTIONAL FIRE ALARM D
STEINEL GROUP 608811 MOTION DETECTOR IS 140-2 BLACK (H)82 MM X (W)86 M
CP ELECTRONICS SPIR-F/C BASIC SWITCHING BACK BOX MOUNTED PIR (L)86 MM
FIRESAFE FIRE SAFETY EQUIPMENT FS2HF60 GENERATION 2 60 DEG FI
CHALLENGER SECURITY PRODUCTS AS14 16 OHM ENCLOSED SPEAKER (H)120 MM X
STEINEL GROUP 608910 MOTION DETECTOR IS 140-2 WHITE (H)82 MM X (W)86 M
CP ELECTRONICS SPIR-PRM PRM SWITCHING CONCEALED FIXINGS BACK B
CHALLENGER SECURITY PRODUCTS AP11LCD 10 ZONE BLANK ALARM PA