Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
CHALLENGER SECURITY PRODUCTS AS14 16 OHM ENCLOSED SPEAKER (H)120 MM X
CHALLENGER SECURITY PRODUCTS AS14 16 OHM ENCLOSED SPEAKER (H)120 MM X
Internal Speakers and Sounders
References
challenger:
AS14
rubix:
234A8955
Product details
Technical specifications
Product details : CHALLENGER SECURITY PRODUCTS AS14 16 OHM ENCLOSED SPEAKER (H)120 MM X
16 Ohm Enclosed Speaker (H)120 mm x (W)120 mm x (D)55 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.56
excl. VAT
/
Each
£
17.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FIRESAFE FIRE SAFETY EQUIPMENT FS2HF60 GENERATION 2 60 DEG FI
APOLLO FIRE FAOASR ALARMSENSE OPEN AREA SOUNDER RED (DIA)97.5 MM X (H)
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
FIRESAFE FIRE SAFETY EQUIPMENT FCP5/G SPARE GLASS PACK FOR THE FCP5 (5
FIRESAFE FIRE SAFETY EQUIPMENT FCPSRN CONVENTIONAL SURFACE RE
KIDDE KF30R FIREX MAINS HEAT ALARM WITH R/C BACK-UP (DIA)127 MM
STEINEL GROUP 034672 MOTION DETECTOR IS 2140 ECO WHITE (L)86 MM X (H)7
STEINEL GROUP 608910 MOTION DETECTOR IS 140-2 WHITE (H)82 MM X (W)86 M
CHALLENGER SECURITY PRODUCTS AC02 FLUSH 5 TERMINAL CONTACT (H)36 MM X
DANLERS WACEPIR WALL MOUNTED 3 WIRE 120DEG (H)86 MM X (W)86 MM X (D)22
STEINEL GROUP 034733 MOTION DETECTOR IS 2360 DE ECO (DIA)78 MM X (D)54
AICO EI3016 3000 SERIES OPTICAL ALARM (DIA)150 MM X (D)55 MM
KIDDE KF20R FIREX OPTICAL MAINS SMOKE ALARM R/C (DIA)127 MM
ESP - ELITE SECURITY PRODUCTS SCP2R CONVENTIONAL SURFACE / FLUSH MOUNT
FIRESAFE FIRE SAFETY EQUIPMENT FCPSG SURFACE GREEN DOUBLE POL