Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
FIRESAFE FIRE SAFETY EQUIPMENT FCFP2N 2 ZONE LPCB EN54 P
FIRESAFE FIRE SAFETY EQUIPMENT FCFP2N 2 ZONE LPCB EN54 P
EN 54 / LPCB Fire Alarm Panels
References
firesafe:
FCFP2N
rubix:
234A7677
Product details
Technical specifications
Product details : FIRESAFE FIRE SAFETY EQUIPMENT FCFP2N 2 ZONE LPCB EN54 P
Firesafe 2 Zone Lpcb En54 Fire Panel C/W (H)235 mm x (W)380 mm x (D)90 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
240.72
excl. VAT
/
Each
£
288.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ESP - ELITE SECURITY PRODUCTS MAG2 2 ZONE METAL CASED CONVENTIONAL (H)
CHALLENGER SECURITY PRODUCTS AS14 16 OHM ENCLOSED SPEAKER (H)120 MM X
CHALLENGER SECURITY PRODUCTS AD36 QUAD PIR PET IMMUNE 20KG
TAMLITE FIRE CALL POINT FSUBG
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
KIDDE KF20 FIREX OPTICAL MAINS SMOKE ALRM BATT B/UP (DIA)127 MM
KIDDE KF30R FIREX MAINS HEAT ALARM WITH R/C BACK-UP (DIA)127 MM
CHALLENGER SECURITY PRODUCTS AC04 SURFACE ROLLER SHUTTER DOOR CONTACT
FIRESAFE FIRE SAFETY EQUIPMENT FCP5/G SPARE GLASS PACK FOR THE FCP5 (5
FIRESAFE FIRE SAFETY EQUIPMENT FS2DB GENERATION 2 DIODE BASE
STEINEL GROUP 034689 MOTION DETECTOR IS 2140 ECO BLACK (L)86 MM X (H)7
CHALLENGER SECURITY PRODUCTS AS04 12V SOUND BOMB 1 INTERNAL (H)112 MM
FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
CHALLENGER SECURITY PRODUCTS AAPSU1S BOXED SWITCH MODE PSU
STEINEL GROUP 608811 MOTION DETECTOR IS 140-2 BLACK (H)82 MM X (W)86 M